SIEVERT Gas hose without connection (on a rol)
Product documents
Document | Document type |
---|---|
Product overview |
Sievert high pressure hoses conform to the EN 559/ISO 3821 standards. Sievert hoses are also extra
frost resistant and can be used in temperatures down to -30ºC. The Sievert hose is designed with an
inner layer of black gas resistant rubber, a middle layer of reinforcing weave to withstand high pressure
and an outer orange coloured layer to protect against external damage, sunlight and ozone.
Sievert hoses are available with inside diameters of 5 mm, 6,3mm and 8 mm in 50 meter rolls or as
factory fitted and leak tested hose kits.
SIEVERT
Slang 8mm - 10m
ERIKS Item #: 23684789
Catalogue item no 1: 837010 |
Please login to see prices | ||
SIEVERT
Slang 8mm, rol van 20 meter
ERIKS Item #: 23684790
Catalogue item no 1: 837020 |
Please login to see prices |