ERSA Gas blowpipe analogue
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design:Electronic continuously controlled soldering station with nickel-plated, chisel-shaped LF-ERSADUR permanent soldering tip 2.2 mm. The internally heated tip together with the PTC heating element provide excellent efficiency with minimum energy consumption. Furthermore, the soldering iron has a highly flexible, heat-resistant connection cable. The high impedance of the compensating bushing connected with the soldering tip on the front of the device ensures structural integrity. In addition, the device has new tip twist protection and a multifunctional soldering iron stand with cleaning sponge and swivelling sponge container for right and left handed people.
The device has ERSA RESISTRONIC temperature regulation technology in which the PTC heating element assumes the temperature sensor task.
Application:Especially suitable for smaller and medium-sized soldering spots. Due to the large range of soldering tips for this device, a wide range of applications can be processed.