NEDERMAN Stand for extraction arm
Product documents
Document | Document type |
---|---|
Product overview |
Nederman standard extraction arm is specially
designed for working environments
with fumes, vapours or non-explosive dust,
where the demands for higher airflows
and temperatures are moderate. Typical
workplaces can be welding schools and
different types of applications in light
production. The applications can be
welding, grinding, or other industrial
processes where an easily positioned arm
is required. The arm is available in two
lengths, 2 and 3 m, and equipped with a
high efficiency extraction hood
• The arm is flexible in all directions and
simple to position
• Designed for wall mounting with
integrated wall bracket/90° bend
• Can be rotated 180°
• Can be equipped with a damper placed
in the bend as an accessory
• The hood can be tilted in all directions
NEDERMAN
Standard suction arm length 2m
ERIKS Item #: 23337691
Catalogue item no 1: 10500238 |
Price (Per piece):
€565.00
|
||
NEDERMAN
Standard suction arm length 3m
ERIKS Item #: 23337693
Catalogue item no 1: 10500338 |
Price (Per piece):
€680.00
|