ProductPage

WELDAS Lava Brown™ split cowleather welding legging with spat

Product documents

Document Document type
Product overview

- A-grade side split cow leather
- Leather thickness: min. 1 mm.

Material: Leather
Length (cm): 36
EN standard: 11611:2007
Class: 2/A1
Clear filter      (1 of the 1 items displayed)
Lava Brown™ split cowleather welding legging with spat (pair), 36 cm (15”) long  type 44-7114 WELDAS Lava Brown™ split cowleather welding legging with spat (pair), 36 cm (15”) long type 44-7114 ERIKS Item #: 23893889

Catalogue item no 1: PPE0060332

Catalogue item no 2: 44-7114;44-7114

 
Price (Per pair):
€77.91
Material: Leather
Length (cm): 36
EN standard: 11611:2007
Class: 2/A1
Clear filter      (1 of the 1 items displayed)