|
SAF-FRO
PRO ARC Kit 3M 3M D9mm 200/16-25mm²
ERIKS Item #: 11899656
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pro arc kit 3m 3m d9mm 200/16-25mm²",
"item_id": "gr0000000898635",
"material_number": "11899656",
"price": "88.74",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"electrode welding",
"item_category4": "pr_1440743816073",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pro arc kit 3m 3m d9mm 200/16-25mm²",
"item_id": "gr0000000898635",
"material_number": "11899656",
"price": "88.74",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"electrode welding",
"item_category4": "pr_1440743816073",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SAF-FRO
PRO ARC Kit 4m 4m D13mm 300/35-50mm²
ERIKS Item #: 11899657
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pro arc kit 4m 4m d13mm 300/35-50mm²",
"item_id": "gr0000000899964",
"material_number": "11899657",
"price": "154.77",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"electrode welding",
"item_category4": "pr_1440743816073",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pro arc kit 4m 4m d13mm 300/35-50mm²",
"item_id": "gr0000000899964",
"material_number": "11899657",
"price": "154.77",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"electrode welding",
"item_category4": "pr_1440743816073",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SAF-FRO
PRO ARC 4m 4m D13mm 300/35-50mm² Kit booglassen WELDLINE
ERIKS Item #: 11899715
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pro arc 4m 4m d13mm 300/35-50mm² kit booglassen weldline",
"item_id": "gr0000000898170",
"material_number": "11899715",
"price": "193.61",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"electrode welding",
"item_category4": "pr_1440743816073",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pro arc 4m 4m d13mm 300/35-50mm² kit booglassen weldline",
"item_id": "gr0000000898170",
"material_number": "11899715",
"price": "193.61",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"electrode welding",
"item_category4": "pr_1440743816073",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SAF-FRO
PRO ARC Kit 3M 2M D9mm 300/16-25mm²
ERIKS Item #: 11899717
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pro arc kit 3m 2m d9mm 300/16-25mm²",
"item_id": "gr0000001400023",
"material_number": "11899717",
"price": "88.74",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"electrode welding",
"item_category4": "pr_1440743816073",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pro arc kit 3m 2m d9mm 300/16-25mm²",
"item_id": "gr0000001400023",
"material_number": "11899717",
"price": "88.74",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"electrode welding",
"item_category4": "pr_1440743816073",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|