BAUER Hazardous materials roller shutter cabinet, 6x 60-litre drums and grating for small packaging
ERIKS Item #
Product documents
Document | Document type |
---|---|
Hazardous materials roller shutter cabinet, RAL 2000
• Secure Storage
Suitable for internal and external area. For the storage of 60 and 200 l barrels and small containers.
• Lockable alu-roller shutter
Stable construction made of steel sheeting, lockable by cylinder lock Height-adjustable feet available on request
• Surface
Body: RAL 2000 orange. Other RAL colours available, see variety of colours
Drip pans and false bottom: galvanised.
• Scope of delivery
Type RSG-2: with drip tray for storage of max. 6x 60 l barrels and galvanised perforated grate for storage of small containers.