BAUER Chip tipping container, painted/galvanised
Product documents
Document | Document type |
---|---|
Product overview |
Chip box wagon, RAL 2000
• Robust steel sheet construction with sliding handle
For collecting chips, with ground-level emptying.
With edge reinforcement and spring tilt protection.
Material: Steel/steel sheet, base frames from profile steel.
Forklift pockets with protection against accidental slippage and dumping.
Forklift pockets inner dimensions A/B/C: 465/170/55 mm.
• Welded to be oil and waterproof
Perforated sheet insert for chip collection, hole Ø 3 mm, partition 6 mm and drain tap 1" .
• Mobile
2 wheels + 1 castor (with 2 castors for sizes above 600 l)
full rubber Ø 250x60 mm, one castor with brake.
• Surface
Painted, RAL 2000 orange as standard.
Additional colours available from colour chart.
• Matching accessories
Galvanised lid, 2-part, opens on 1 side, can be ordered separately.
Figure shows paint in RAL 5012, standard paint in RAL 2000 (sample image).
BAUER
Chip panel trolley SKW-ET 250 galvanised
ERIKS Item #: 12965874
Catalogue item no 1: 3091.1392 |
Price (Per piece):
€1,137.66
|
||
BAUER
Chip panel trolley SKW-ET 250 painted
ERIKS Item #: 12965873
Catalogue item no 1: 3091.1391 |
Price (Per piece):
€744.16
|
||
BAUER
Chip panel trolley SKW-ET 400 painted
ERIKS Item #: 12965875
Catalogue item no 1: 3091.1393 |
Price (Per piece):
€812.99
|