BAUER Chip tipping container with perforated floor, painted/galvanised
Product documents
Document | Document type |
---|---|
Product overview |
Chip tipping container with perforated sheet insert, RAL 2000
• Compact design
Material: Steel/steel sheet.
With folding angle, stable base frame, forklift pockets and
circumferential edge profile on pan sheet.
Rollers can be fitted retrospectively.
• Especially for collecting and separating the liquid from solids
Screwed perforated plate 100 mm above base, hole Ø 3 mm, partition 6 mm, drain tap 1" to let out liquid
• Safe and easy to operate
Tip possible at every height using rope pull at seat.
Protection against accidental slippage and dumping.
• Surface
Painted, RAL 2000 orange as standard
Additional colours available from colour chart.
• Optional accessories
Matching galvanised lid, opens in 2 parts, can be ordered separately.
BAUER
Chip container SGU 30 painted
ERIKS Item #: 12965822
Catalogue item no 1: 3091.1341 |
Price (Per piece):
€1,180.42
|
||
BAUER
Chip container SGU 75 galvanised
ERIKS Item #: 12965827
Catalogue item no 1: 3091.1346 |
Price (Per piece):
€2,039.16
|
||
BAUER
Chip container SGU 100 galvanised
ERIKS Item #: 12965829
Catalogue item no 1: 3091.1348 |
Price (Per piece):
€2,664.33
|