ASECOS Tipping container model KW
Product documents
Document | Document type |
---|---|
Product overview |
Tilting container model KW with castors
• Stable and seamless finish
Made from PE, no corrosion.
Weather-resistant design.
• Easy handling
Low net weight.
Robust surface, easy to clean.
• Lots of uses
Transport and provision of granules, grit etc.
Collection of waste, packaging.
Liquid tight.
• Standard colour: blue
Also available in green, red and grey on request.
• Wheel set with 2 wheels and one castor
Ideal for the collection of materials without any additional lifting equipment.
• Tipping process
Immediate tipping without locking, as centre of gravity lies in front of the fork tips.
Integrated spring mechanism, tipping mechanism limited to approx. 90°.
Container protected from mechanical damage.
ASECOS
PE tipping container KW 500l on wheels, blue
ERIKS Item #: 12974885
Catalogue item no 1: 3010.8313 |
Please login to see prices | ||
ASECOS
PE tipping container KW 750l on wheels, blue
ERIKS Item #: 12974884
Catalogue item no 1: 3010.8312 |
Please login to see prices |