ASECOS Metering can made of stainless steel
Product documents
Document | Document type |
---|---|
Product overview |
Dosage can, stainless steel
• Suitable for flammable liquids in all hazard classes
Container made of high-grade stainless-steel 1.4401
Seals made of PTFE
Removable flame arrester made of stainless steel
Cap opens on lever pressure and closes after releasing again
• With ventilation and pressure control valve
Pressure control valve in the dispensing head and screw cap prevent exploding of container when heated
Dosage device rotates to all sides
• For internal use
Ideal laboratory vessels
Protect the daily requirement of flammable liquids in the workplace.
Modern, attractive shape for ergonomic and safe working.
Identification label with warning symbols/instructions
ASECOS
Dosing can, stainless steel, 1l
ERIKS Item #: 11597989
Catalogue item no 1: 3010.8282 |
Price (Per piece):
€237.93
|
||
ASECOS
Dosing can, stainless steel, 2.5l
ERIKS Item #: 11594159
Catalogue item no 1: 3010.8283 |
Price (Per piece):
€264.12
|
||
ASECOS
Dosing can, stainless steel, 5l
ERIKS Item #: 11594160
Catalogue item no 1: 3010.8284 |
Price (Per piece):
€306.01
|