HONEYWELL Transmission risk air monitor CO2 adaptor
ERIKS Item #
Product documents
Document | Document type |
---|---|
Honeywell HTRAM-V1-W CO2 meter/detector air monitor
For use in schools or small buildings, there is a cost-effective monitor. This monitor alerts users when there is a risk of airborne carbon dioxide exposure and viral transmission.
Outdated HVAC and ventilation systems can actually increase the risk of virus transmission. Honeywell's technology, such as the Honeywell HTRAM-V1-W CO2 meter/detector air monitor, monitors CO2 levels.
Along with the user's settings, it takes into account the levels of human activity in an indoor space. This Honeywell HTRAM-V1-W CO2 meter/detector air monitor provides the user with an alert in case of airborne viral transmission. This Honeywell HTRAM-V1-W CO2 meter/detector air monitor is portable and easy to use.
Honeywell was able to determine the air quality conditions with these new guidelines and algorithms. The number of people present, duration and respiratory frequency, and variables such as the average size of the room.
The Honeywell HTRAM-V1-W CO2 meter/detector air monitor comes with 3 pre-programmed settings:
low activity (cinemas, libraries and classrooms);
medium activity (restaurants, offices, small clinics) and
high activity (gyms, indoor arenas, recreation centres).
The Honeywell HTRAM-V1-W CO2 meter/detector air monitor is recommended for coverage of approximately 74-93 square metres.
As previously stated, the monitor provides indications in a traffic light pattern (green, yellow red). Also with a sound signal, alerting the user to the risk of reduced ventilation conditions. CO2 levels are thus detected.
Audible warning:
one beep for medium alert;
two beeps for high alert
User-friendly one-button set-up
10-hour battery life with rechargeable lithium-ion battery
Features
CO2 sensor NDIR
CO 2400 ~ 2000 ppm
Humidity 0% ~ 100%
Alarms Visual and acoustic
Battery life 10 hours (2600 mAh, 6 hours charging time via micro USB)
Display TFT
Housing Aluminium
Colour White
Operating temperature -20 to 60°C
Article code HTRAM-V1-W
Dimensions (hxwxd) 80 x 80 x 22 mm
Weight 150 g