BIMOS Work revolving chair Unitec 1 with gliders
Product documents
Document | Document type |
---|---|
Product overview |
Swivel work chair bimos Unitec
• Flexible seat height
Convenient gas spring height adjustment 430–610 mm.
For high design 580–850 mm.
• High stability
Sturdy five-feet base made of plastic.
Available with self-braking castors for hard floors or hard-wearing floor gliders.
High design with gliders and chrome foot ring.
• Colour
all metal parts are coated with epoxy resin, colour black.
Beech plywood surface
the natural colour painted, multi-bonded plywood is easy to wash.
Seat and backrest are anatomically shaped.
BIMOS
Stool Unitec 1 integral foam 9650-2000
ERIKS Item #: 11822474
Catalogue item no 1: 8503039727 |
Please login to see prices | ||
BIMOS
Stool Unitec 1 wood 9650-3000
ERIKS Item #: 11822473
Catalogue item no 1: 8503039726 |
Please login to see prices | ||
BIMOS
Stool Unitec 1 artificial leather 9650-0551
ERIKS Item #: 11822475
Catalogue item no 1: 8503039728 |
Please login to see prices |