BIMOS Work revolving chair Unitec 3 with gliders and foot rest
Product documents
Document | Document type |
---|---|
Product overview |
Swivel work chair bimos Unitec
• Flexible seat height
Convenient gas spring height adjustment 430–610 mm.
For high design 580–850 mm.
• High stability
Sturdy five-feet base made of plastic.
Available with self-braking castors for hard floors or hard-wearing floor gliders.
High design with gliders and chrome foot ring.
• Colour
all metal parts are coated with epoxy resin, colour black.
Beech plywood surface
the natural colour painted, multi-bonded plywood is easy to wash.
Seat and backrest are anatomically shaped.
Illustration shows swivel work chair Unitec 3, high design imitation leather. Example illustration.
BIMOS
Stool Unitec 3 artificial leather 9651-0551
ERIKS Item #: 11822483
Catalogue item no 1: 8503039736 |
Please login to see prices | ||
BIMOS
Stool Unitec 3 fabric blue 9651-CI02
ERIKS Item #: 12971320
Catalogue item no 1: 8504099123 |
Please login to see prices | ||
BIMOS
Stool Unitec 3 integral foam 9651-2000
ERIKS Item #: 11822482
Catalogue item no 1: 8503039735 |
Please login to see prices | ||
BIMOS
Stool, Unitec 3 wood 9651-3000
ERIKS Item #: 11822481
Catalogue item no 1: 8503039734 |
Please login to see prices |