BIMOS Work revolving chair Unitec 2 with rollers
Product documents
Document | Document type |
---|---|
Product overview |
Swivel work chair bimos Unitec
• Flexible seat height
Convenient gas spring height adjustment 430–610 mm.
For high design 580–850 mm.
• High stability
Sturdy five-feet base made of plastic.
Available with self-braking castors for hard floors or hard-wearing floor gliders.
High design with gliders and chrome foot ring.
• Colour
all metal parts are coated with epoxy resin, colour black.
Beech plywood surface
the natural colour painted, multi-bonded plywood is easy to wash.
Seat and backrest are anatomically shaped.
Illustration shows swivel work chair Unitec 2 with gliders, wood. Example illustration.
BIMOS
Stool Unitec 2 integral foam 9653-2000
ERIKS Item #: 11822478
Catalogue item no 1: 8503039731 |
Please login to see prices | ||
BIMOS
Stool Unitec 2 wood 9653-3000
ERIKS Item #: 11822477
Catalogue item no 1: 8503039730 |
Please login to see prices | ||
BIMOS
Stool Unitec 2 artificial leather 9653-0551
ERIKS Item #: 11822479
Catalogue item no 1: 8503039732 |
Please login to see prices | ||
BIMOS
Stool Unitec 2 fabric blue 9653-CI02
ERIKS Item #: 12971333
Catalogue item no 1: 8504099121 |
Please login to see prices |