MILTEX Dirt collection mat PP, different colours
Product documents
Document | Document type |
---|---|
Product overview |
Dust control mat to meet high demands, anthracite
• High dirt and moisture absorption
Appropriate for use in indoors areas and house entrance ways with
normal level of use.
• Design
Surface: mottled polypropylene, UV-resistant,
absorbs up to 4 litres per m².
Vinyl backing: slip-proof, attaches to any floor.
Thickness: 9 mm.
Weight: 3.0 kg/m².
• Installation and cleaning tips
Easy-care by vacuuming or shaking out.
MILTEX
Dirt collection mat PP 9mm 60x90cm anthracite
ERIKS Item #: 12967548
Catalogue item no 1: 3061.1563 |
Please login to see prices | ||
MILTEX
Dirt collection mat PP 9mm 120x180cm anthracite
ERIKS Item #: 12967465
Catalogue item no 1: 3061.1569 |
Please login to see prices |