MILTEX Dirt collection mats OLEFIN different colours
Product documents
Document | Document type |
---|---|
Product overview |
OLEFIN, mat, brown
• Fully synthetic dust control mat
secure stop with elastic PVC back.
• Indestructible for years thanks to OLEFIN yarn
colour resistant fibres due to jet dyeing.
• High dirt and moisture absorption
7 l water per m².
• Design
Material thickness: 9 mm.
Weight: 3.0 kg/m².
• Cuts from 2 running metres
MILTEX
Dirt collection mat, Olefin, blue 60x91cm
ERIKS Item #: 12967500
Catalogue item no 1: 3062.1503 |
Please login to see prices | ||
MILTEX
Dirt collection mat, Olefin, grey 60x91cm
ERIKS Item #: 23866539
Catalogue item no 1: 3061.1445 |
Please login to see prices
2 piece per package
|