MILTEX Fine-grooved rubber mat
Product documents
Document | Document type |
---|---|
Product overview |
Fine grooved mat made of rubber
• Fine grooved mat made of natural rubber
Finely grooved, closed surface.
Protective and non-slip storage space for fragile goods.
• Easy cutting and installation
ideal for drawers and cabinets.
• Design
Material: 100% SBR rubber.
Colour: black.
Material thickness: 3 mm.
Weight: 3.2 kg/m².
Roll lengths: 10 running metres
• Cuts from 2 running metres possible
MILTEX
Grooved rubber mat, 1000mm wide, black
ERIKS Item #: 12335446
Catalogue item no 1: 3061.1222 |
Please login to see prices | ||
MILTEX
Fine-grooved rubber mat, 1200mm wide, black
ERIKS Item #: 11598795
Catalogue item no 1: 3061.1224 |
Please login to see prices
2 meter per package
|