MILTEX HERONRIB 2000 floor grid mat for wet rooms blue
ERIKS Item #
Product documents
Document | Document type |
---|---|
Wet room floor grating HERONRIB 2000, blue
• Corrosion resistant, UV-resistant
(Exception: colour red)
Withstands pressure and mechanical loads.
Easy to clean.
Easy to trim.
• Pore-free, therefore hygienic, with anti-bacterial additives
slip-resistant according to DIN 51097, assessment group C.
Good drainage and ventilation according to V10 DIN 51130.
• Design
material: 100 % polyvinyl chloride (PVC).
Colour: red, blue, green, grey.
Material thickness: 10 mm.
Weight: 5.5 kg/m²
Roll lengths: 10 running metres
• Cuts from 2 running metres possible