MILTEX Ring rubber mat with accessories
Product documents
Document | Document type |
---|---|
Product overview |
Ringed rubber mat
• Indestructible all-weather surface
Approx. 22 mm thick, hard-wearing and dirt-repellent mat made of pure rubber.
Good water drainage due to rubber studs on the underside.
Round brush inserts increase the cleaning effect.
• Enormous freedom of design
the connectors allow you to easily extend or shorten the surface area.
• Design
Material: 100 % rubber.
Material thickness: 22 mm.
Weight: 9.0 kg/m².
Special sizes on request.
MILTEX
Ring rubber mat, black 40x60cm 22mm height
ERIKS Item #: 23866553
Catalogue item no 1: 3061.1170 |
Please login to see prices
3 piece per package
|
||
MILTEX
Ring rubber mat, black 80x120cm 22mm height
ERIKS Item #: 23866554
Catalogue item no 1: 3061.1171 |
Please login to see prices
2 piece per package
|
||
MILTEX
Ring rubber mat, black 100x150cm 22mm height
ERIKS Item #: 23866555
Catalogue item no 1: 3061.1172 |
Please login to see prices | ||
MILTEX
Round brush insert, pack of 10, black
ERIKS Item #: 12967455
Catalogue item no 1: 3062.1483 |
Please login to see prices | ||
MILTEX
Connection piece for ring rubber matt
ERIKS Item #: 23192229
Catalogue item no 1: 3061.1173 |
Please login to see prices | ||
MILTEX
Round brush insert, pack of 10, yellow
ERIKS Item #: 12967454
Catalogue item no 1: 3062.1482 |
Please login to see prices |