MILTEX YOGA Flex ergonomic nub mat rubber
Product documents
Document | Document type |
---|---|
Product overview |
YOGA Flex and YOGA Flex Industrie – ergonomic nub mat made of rubber
• Expandable modular system in 2 variants
flexible extension in length.
No risk of tripping - bevelled edges (single mats: all sides, centre pieces: 2 sided, ends 3-sided).
• YOGA Flex
Material: SBR rubber.
Colour: grey.
• YOGA Flex Industrie
Material: nitrile rubber, resistant to most
chemicals and oils (please request test sample).
Colour: black.
• Design
Material thickness: 14 mm.
Weight: 5.5 kg/m².
MILTEX
Floor cover YOGA-Flex 600x900mm single matt
ERIKS Item #: 12967446
Catalogue item no 1: 3062.1464 |
Please login to see prices | ||
MILTEX
Floor cover YOGA-Flex, 900x600mm, single matt
ERIKS Item #: 23866536
Catalogue item no 1: 3061.1174 |
Please login to see prices |