MILTEX YOGA Grid floor grid system
Product documents
Document | Document type |
---|---|
Product overview |
Workstation floor covering Yoga Drid, black
• Modular floor grating
the grate plates can be flexibly extended as required.
• Sturdy and long-lasting
Safe to walk on and slip resistant according to R12 DIN 51130.
Good drainage and ventilation according to V10 DIN 51130.
• Design
Material: 100 % polyvinyl chloride (PVC).
Colour: black.
Plate size: 500x500 mm.
Material thickness: 16 mm.
Weight: 4.8 kg/m².
Temperature resistance: –23 °C to +60 °C.
MILTEX
Yoga grid corner (4 pieces) 6x6cm black
ERIKS Item #: 12967463
Catalogue item no 1: 3060.9545 |
Please login to see prices | ||
MILTEX
Yoga grid strip, female 50x6cm black
ERIKS Item #: 12967469
Catalogue item no 1: 3060.9542 |
Please login to see prices | ||
MILTEX
Yoga grid strip, male 50x6cm black
ERIKS Item #: 12967468
Catalogue item no 1: 3060.9541 |
Please login to see prices | ||
MILTEX
Yoga grid panel (4 pieces) 50x50cm black
ERIKS Item #: 12967447
Catalogue item no 1: 3060.9540 |
Please login to see prices |