MILTEX YOGA industrial floor cover
ERIKS Item #
Product documents
Document | Document type |
---|---|
YOGA Allround and YOGA Industrie, perforated surface
• Pleasant work environment
With very good standing ergonomics .
• Modular system
The plates can be flexibly extended as required.
The flooring can be driven on due to skirting incl. corners.
• Type allround
With broken surface.
Good drainage and ventilation according to V10 DIN 51130.
Safe to walk on and slip resistant according to R10 DIN 51130.
Material thickness: 15 mm.
• Type Industrie
With closed surface.
Safe to walk on and slip resistant according to R10 DIN 51130.
Material thickness: 17 mm.
• Design
Material: natural rubber (SBR).
Colour: black.
Plate size: 900x900 mm.