NEDERMAN Telescopic arm with PVC cap
ERIKS Item #
Product documents
Document | Document type |
---|---|
The Nederman telescopic arm is specially
designed for working environments with
fumes, vapours or non-explosive dust, where
the space is limited. Typical workplaces can
be welding schools or for production in
small welding booths. The applications can
be welding, grinding, or other industrial
processes where a small, easily positioned
arm is required. The reach of the arm is
between 0.9 and 1.6 m.
• The arm is flexible in all directions and
simple to position and to extend
• The arm has a balanced telescopic action
by an adjustable balance block
• The assembly is suspended by a swivel,
which allows it to rotate 360°
• The hood can be tilted in all directions