Acrylic traffic mirror, standard version with white/red reflectors
Product documents
Document | Document type |
---|---|
Product overview |
Traffic mirror
• Optimal view – on the road and company premises
the red reflectors (Type RA2) reduce the risk of accidents especially in bad weather and darkness.
• Robust design
acrylic according to DIN ISO 179-1, approx. 70 % more impact resistant than glass, UV-resistant and wind load tested up to wind force 12.
The anti-fog versions also feature a special coating.
• Scope of delivery
solid 4-point ball joint mount for accurate fastening. Wall or pipe posts (Ø 50–85 mm).
* Recommended guide values
Acrylic traffic mirror 40x60cm
ERIKS Item #: 12971017
Catalogue item no 1: 3010.6700 |
Please login to see prices | ||
Acrylic traffic mirror, 60x80cm
ERIKS Item #: 12970999
Catalogue item no 1: 3010.6705 |
Please login to see prices | ||
Acrylic traffic mirror, 80x100cm
ERIKS Item #: 12971012
Catalogue item no 1: 3010.6710 |
Please login to see prices | ||
Acrylic traffic mirror, round, 60cm
ERIKS Item #: 12971019
Catalogue item no 1: 3010.6715 |
Please login to see prices |