THURMETALL Add-on set with perforated rear wall and cable channel for all THURMETALL workbenches
Product documents
Document | Document type |
---|---|
Product overview |
Superstructure sets with perforated back walls and power channel, for top width 1000 mm
Schuko plug design
• Consisting of:
1 supporting column left, height 700 mm,
1 supporting column right, height 700 mm,
1 perforated rear wall, height 350 mm,
1 smooth rear wall, height 150 mm,
1 power channel (see fig. for configuration)
1 fixing set and 1 power connection cable, length 3.0 m.
Configuration: 1x 1 (1x switch, 1x 220 V socket), 1x 2 (2x 220 V sockets), 2x 5 (blanking cover for subsequent inclusion of power modules)
THURMETALL
Workbench structure W1500xH700 7016
ERIKS Item #: 12969349
Catalogue item no 1: 3094.4433 |
This item is no longer available
|
||
THURMETALL
Workbench structure W2000xH700 4040
ERIKS Item #: 12969345
Catalogue item no 1: 3094.4434 |
This item is no longer available
|