THURMETALL Standard workbench, W2000/2500xD700x840 mm, with drawers and door, type TM CLASSIC
Product documents
Document | Document type |
---|---|
Product overview |
Standard workbench TM-Classic, powder-blue/light-blue
• Multiplex workbench top
Thickness: 40 mm.
• Sturdy cabinet enclosure
High-quality welded steel construction with 25 mm suspension increments. Width 605 x depth 695 mm. Load capacity: up to approx. 800 kg (with evenly distributed load).
• Drawers with central closure
With single drawer lock (anti-tilt) as standard. Pull-outs with castors made of POM (polyoxymethylene) offer a considerably smoother drawer movement with the same mechanical property as steel castors. Generally with full pull-out (VA) 100% retractable, load 75 kg. Grip bars with continuous, large marking facility.
• Sturdy workbench feet
Profile tube 50x50 mm. All feet can retrofitted with a height adjustment (800x1150 mm in 50 mm increments) as well as suspension brackets for ground screw connection.
• One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040-R70 B powder-blue/NCS 1060-R80 B light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).
• Delivery
Disassembled for easier transport. Tops prepared in the factory for assembly with screwed in M 10 threaded sockets.
Height 940 mm and depth 750 mm as well as further workbench tops on request.
THURMETALL
Standard workbench 2000x700x840 4040/1060
ERIKS Item #: 12969475
Catalogue item no 1: 3094.4395 |
Price (Per piece):
€1,900.59
|
||
THURMETALL
Standard workbench 2500x700x840 4040/1060
ERIKS Item #: 12969332
Catalogue item no 1: 3094.4397 |
Price (Per piece):
€1,979.96
|