|
PIKT-O-NORM
Buffer strip, edge protection type E Yellow/Black L=5m
ERIKS Item #: 13605796
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "buffer strip, edge protection type e yellow/black l=5m",
"item_id": "g1579278046782651",
"material_number": "13605796",
"price": "203.52",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301346",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "buffer strip, edge protection type e yellow/black l=5m",
"item_id": "g1579278046782651",
"material_number": "13605796",
"price": "203.52",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301346",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Bumper strip type E Yellow/Black L=1m 3755.01
ERIKS Item #: 11661715
Catalogue item no 1: 3755
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bumper strip type e yellow/black l=1m 3755.01",
"item_id": "g1579278046780894",
"material_number": "11661715",
"price": "39.34",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301346",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bumper strip type e yellow/black l=1m 3755.01",
"item_id": "g1579278046780894",
"material_number": "11661715",
"price": "39.34",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301346",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|