|
PIKT-O-NORM
Bumper strip edge protection type H+ Yellow/Black L=1m
ERIKS Item #: 23682266
Catalogue item no 1: 375C
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bumper strip edge protection type h+ yellow/black l=1m",
"item_id": "g1579278046780823",
"material_number": "23682266",
"price": "48.49",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301342",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bumper strip edge protection type h+ yellow/black l=1m",
"item_id": "g1579278046780823",
"material_number": "23682266",
"price": "48.49",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301342",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Bumper type H+ Yellow/Black self-adhesive L=1m
ERIKS Item #: 12368735
Catalogue item no 1: 375H
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bumper type h+ yellow/black self-adhesive l=1m",
"item_id": "g1579278046780665",
"material_number": "12368735",
"price": "86.35",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301342",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bumper type h+ yellow/black self-adhesive l=1m",
"item_id": "g1579278046780665",
"material_number": "12368735",
"price": "86.35",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301342",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|