DANCOP Collision protection bollards made of polyurethane, yellow/black
Product documents
Document | Document type |
---|---|
Product overview |
Crash protection bar made of polyurethane
• Highly abrasion proof and resistant
with steel reinforcement.
• For indoor and outdoor use
for the protection of machinery, buildings, loading ramps and shelves.
For securing work areas and traffic routes.
Suitable for the food industry.
• High visibility
Black and red reflective signal strips.
Design: Ø 90 mm, height 1000 mm, solid material including steel reinforcement, base plate 200x200x25 mm.
DANCOP
Collision protection bollards made of plastic, D 90mm, yellow/black
ERIKS Item #: 12328766
Catalogue item no 1: 8503501772 |
Please login to see prices |