ProductPage

Protective corners, black/yellow, L-shaped

Product documents

Document Document type
Product overview

Protection corners black/yellow

•    Protects shelf supports in the corner and drive-through area
can also be used as collision protection for partition and machine protection systems.
including sleeve anchor for floor installation on concrete surface.
•     With black warning markings
Design according to BGR 234.
Height: 400/800/1200 mm.
Powder coated RAL 1018 zinc yellow.

Width (mm): 180
Height (mm)
Thickness (mm): 5
Depth (mm): 180
Clear filter      (2 of the 2 items displayed)
Corner guard, L-shape, 400x180/180mm Corner guard, L-shape, 400x180/180mm ERIKS Item #: 11823856

Catalogue item no 1: 3056.1195

 
Please login to see prices
Shielding angle, L-shape, 800mmx180mm/180mmx5mm Shielding angle, L-shape, 800mmx180mm/180mmx5mm ERIKS Item #: 12328680

Catalogue item no 1: 3013.1023

 
Please login to see prices
2 piece per package
Width (mm): 180
Height (mm)
Thickness (mm): 5
Depth (mm): 180
Clear filter      (2 of the 2 items displayed)