DANCOP Safety barrier
Product documents
Document | Document type |
---|---|
Product overview |
Pillar protection
• High-quality
Made from high-strength polyethylene.
Load borne with air chambers.
Height 450 mm.
• Secure and flexible
Signal colour yellow, with reflective foil.
Easily extendable as required.
• Quick and easy assembly
Using hook and loop strips.
DANCOP
Stand/support guard with 80mm recess, belt
ERIKS Item #: 12328754
Catalogue item no 1: 3010.5743 |
Please login to see prices | ||
DANCOP
Stand/support guard with 90mm recess, belt
ERIKS Item #: 12328755
Catalogue item no 1: 3010.5744 |
Please login to see prices | ||
DANCOP
Stand/support guard with recess 100mm, belt
ERIKS Item #: 12328756
Catalogue item no 1: 3010.5745 |
Please login to see prices |