DANCOP Warning and protection profiles, type C
Product documents
Document | Document type |
---|---|
Product overview |
Warning and safety strip, 1 m piece, finish (yellow/black)
• Warning and protection profiles for indoor and outdoor use
Highly flexible polyurethane foam.
Elastic texture absorbs even the hardest knocks.
Warning about hazards at edges, gaps and obstacles.
• Durable and abrasion-resistant
Fire tested in accordance with DIN 4102 B.
Temperature resistance from -40 °C to +100 °C.
Custom cutting to individual lengths.
Strong acrylic adhesive, light and aging resistant.
• Standard colour
yellow/black.
Other colours and fluorescent profile available on request.
DANCOP
Warning and protection profile type C, 1000mm, yellow/black
ERIKS Item #: 12328713
Catalogue item no 1: 8503329742 |
Please login to see prices | ||
DANCOP
Warning and protection profile type C, 5000mm, yellow/black
ERIKS Item #: 12328722
Catalogue item no 1: 8503329743 |
Please login to see prices | ||
DANCOP
Warning and protection profile type C, running meter yellow/black
ERIKS Item #: 14338381
Catalogue item no 1: 8503329744 |
Please login to see prices |