DANCOP Warning and protection profiles, type CC
Product documents
Document | Document type |
---|---|
Product overview |
Warning and safety strip, 1 m piece, finish (yellow/black)
• Warning and protection profiles for indoor and outdoor use
Highly flexible polyurethane foam.
Elastic texture absorbs even the hardest knocks.
Warning about hazards at edges, gaps and obstacles.
• Durable and abrasion-resistant
Fire tested in accordance with DIN 4102 B.
Temperature resistance from -40 °C to +100 °C.
Custom cutting to individual lengths.
Strong acrylic adhesive, light and aging resistant.
• Standard colour
yellow/black.
Other colours and fluorescent profile available on request.
DANCOP
Warning and protection profile type CC running meter yellow/black
ERIKS Item #: 12328744
Catalogue item no 1: 8503329747 |
Please login to see prices | ||
DANCOP
Warning and protection profile type CC, 1000mm, yellow/black
ERIKS Item #: 12328738
Catalogue item no 1: 8503329745 |
Please login to see prices | ||
DANCOP
Warning and protection profile type CC, 5000mm, yellow/black
ERIKS Item #: 12328741
Catalogue item no 1: 8503329746 |
Please login to see prices |