ProductPage

Borderless aluminium loading ramp, very high load-carrying capacity

Product documents

Document Document type
Product overview

Aluminium loading rail without protective edge

•     Extremely durable and safe
Load-bearing capacity up to 1340 kg per pair.
Anti-slip surface (suitable for small wheels).
Incl. safety bolts and safety lug.
Without protective edge

Load capacity (kg): 550
Maximum height difference (mm): 540
Material: Aluminium
Clear filter      (1 of the 1 items displayed)
Aluminium loading ramp, L2000mm Aluminium loading ramp, L2000mm ERIKS Item #: 11820587

Catalogue item no 1: 3030.7882

 
Price (Per piece):
€172.58
Load capacity (kg): 550
Maximum height difference (mm): 540
Material: Aluminium
Clear filter      (1 of the 1 items displayed)