Lightweight roller conveyor series 25200, with plastic support rollers
Product documents
Document | Document type |
---|---|
Product overview |
Light roller guide with plastic rolls, 1 m track length
• Transportation of general cargo
Tilt due to gradient approx. 2–5 % (depending on property/weight of the conveyor material).
The conveyor materials should be placed on at least 3 carrier rollers.
Suitable for conveyor goods bases with long bars or circumferential ring holder.
Galvanised framework made of U-profile (20/60/20 mm) with cross beams screwed in.
• Load-bearing capacity
Up to 100 kg/m (steel rolls) depending on the support distance.
Further track widths, graduations and heavy duty roller guides for higher track loads on request.
With carrier rollers made of blue plastic tube, Ø 50 x 2.8 mm wall thickness, with ball bearing inserts with plastic bases on both sides.
Other lengths available upon request.
* Track lengths at 75 mm graduation = 975 mm or 1950 mm
Light roller conveyor, projection 100 straight 1m W 300mm plastic
ERIKS Item #: 23863670
Catalogue item no 1: 3020.8402 |
Price (Per piece):
€226.37
|
||
Light roller conveyor, projection 75 straight 1m W 500mm plastic
ERIKS Item #: 23863695
Catalogue item no 1: 3020.8427 |
Price (Per piece):
€296.63
|