Support roller stand, series 90000, with female thread
Product documents
Document | Document type |
---|---|
Product overview |
Standard variation of carrier rollers, series 90000, installation length 200 mm
• Motorised roller guides and conical carrier rollers as well as special designs with stainless steel bearings are also available on request.
• Series 90000 carrier rollers can be produced in almost all required lengths.
Carrier rollers - standard versions
The carrier rollers illustrated here are only a small selection from the production range.
Other designs on request.
Required order information:
• Installation length EL (clearance between fames)
• Roll diameter Ø D
• Roller material
• Axis dimension Ø d and axis design
• Required load capacity
IG 8 Inner thread Ø 12 mm IG M8
IG 12 Inner thread Ø 20 mm IG M12
FA = spring axis
* The load capacity depends on the installation length, axis and type of load. The stated values relate to the bearing assembly.
Load capacity up to 180 kg
Gravity roll with steel roll base for roller guides,
Continuous flow racks and simple applications.
Galvanised steel roller coating, conical ball bearing.
Support roller series 9260 SV 60x2.0 SV 500mm
ERIKS Item #: 11824420
Catalogue item no 1: 3020.9186 |
Price (Per piece):
€33.62
|
||
Support roller series 9285 SV 80x2.0 SV 500mm
ERIKS Item #: 11824426
Catalogue item no 1: 3020.9192 |
Price (Per piece):
€85.20
|