Support roller stand, series 90000, with suspended axle
Product documents
Document | Document type |
---|---|
Product overview |
Standard variation of carrier rollers, series 90000, installation length 200 mm
• Motorised roller guides and conical carrier rollers as well as special designs with stainless steel bearings are also available on request.
• Series 90000 carrier rollers can be produced in almost all required lengths.
Carrier rollers - standard versions
The carrier rollers illustrated here are only a small selection from the production range.
Other designs on request.
Required order information:
• Installation length EL (clearance between fames)
• Roll diameter Ø D
• Roller material
• Axis dimension Ø d and axis design
• Required load capacity
IG 8 Inner thread Ø 12 mm IG M8
IG 12 Inner thread Ø 20 mm IG M12
FA = spring axis
* The load capacity depends on the installation length, axis and type of load. The stated values relate to the bearing assembly.
Load capacity up to 20 kg
Gravity roll with plastic roll base for roller guides,
Continuous flow racks and where ever light conveyor materials are moved.
Plastic roller coating, ball bearing, very smooth.
Support roller series 9250 SV 50x1.5 SV 300mm
ERIKS Item #: 11824412
Catalogue item no 1: 3020.9178 |
Price (Per piece):
€21.30
|
||
Support roller series 9250 SV 50x1.5 SV 400mm
ERIKS Item #: 11824413
Catalogue item no 1: 3020.9179 |
Price (Per piece):
€23.00
|
||
Support roller series 9250 SV 50x1.5 SV 600mm
ERIKS Item #: 11824415
Catalogue item no 1: 3020.9181 |
Price (Per piece):
€26.43
|
||
Support roller series 9250 SV 50x1.5 SV 500mm
ERIKS Item #: 11824414
Catalogue item no 1: 3020.9180 |
Price (Per piece):
€24.72
|
||
Support roller series 9240 SV 40x1.5 SV 400mm
ERIKS Item #: 11824407
Catalogue item no 1: 3020.9173 |
Price (Per piece):
€21.83
|
||
Support roller series 9131 SB 30x1.8 KU 400mm
ERIKS Item #: 11824394
Catalogue item no 1: 3020.9160 |
Price (Per piece):
€16.63
|