FETRA Chair trolleys
Product documents
Document | Document type |
---|---|
Product overview |
For example: For transporting stacked chairs. Of tubular construction. A combination of stacking trolley B1325/B1325L with chair carrying facility. Sturdy welded construction, powder coated blue RAL 5007. Safety grips, optionallysolidrubber or pneumatic tyres on synthetic rims, hubs with roller bearings. The carrying arms are engaged to the trolley and can be adjusted to variable heights. When not in use as a chair trolley the arms will fold back to the main frame so that the trolley can be used for other purposes.Carrier arms: Length: 500 mm, width: 250 mm, capacity: 70 kg. (German patent: 10 2004 034 195)
FETRA
Chair trolley B1335L - 300 kg, height 1300 mm, adjustable carrier arms
ERIKS Item #: 23480709
Catalogue item no 1: B1335L |
Price (Per piece):
€228.73
|
||
FETRA
Stoelensteekwagen 320x250 rubber mass. rubber 250x60mm
ERIKS Item #: 23480708
Catalogue item no 1: B1335 |
Price (Per piece):
€228.73
|