FETRA Dollies
Product documents
Document | Document type |
---|---|
Product overview |
For example: Compatible for Euro boxes 600 x 400 mm, powder-coated blue RAL 5007. 4 castors with solid rubber tyres, hubs with ball bearing. 2 wheels with locks, according to European Standard EN 1757-3 (safety of platform trolleys). Flat packed delivery.Roller with 2 platforms. Both platforms of derived timber material board housed in frames, rim 10 mm high. Clearance between platforms 390 mm, total height 630 mm.
FETRA
Shelved roller -2 levels flush - 250 kg, platform size 610x410mm, flush with frame
ERIKS Item #: 23479742
Catalogue item no 1: 13550 |
Price (Per piece):
€258.83
|
||
FETRA
Shelved roller with tubular push bar - 250 kg, platform size 610x410mm, with push bar
ERIKS Item #: 23479743
Catalogue item no 1: 135500 |
Price (Per piece):
€291.93
|