ProductPage

FETRA multi-platform trolley with inclined shelves

Product documents

Document Document type
Product overview

For example: Shelved trolley with horizontal or inclined, detachable shelves. Tubular/sectional steel design, powder coated. Fixed and detachable shelves made of derived timber material boards, surface beech gain, put into an angle steel frame with 15 mm high skirting at both sides. Detachable shelves variably insertable, distance between support rods 120 mm. Possible angle when inclined 15° or 30°. 2 castor wheels and 2 fixed wheels, solid rubber tyres, hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity per shelf 80 kg.

Load-bearing capacity (kg): 400
Length (mm): 1250
Type of tyres: Solid rubber wheel 200 x 50
Clear filter      (2 of the 2 items displayed)
Shelved trolleys 4295 with 3 shelves - With 2 detachable shelves FETRA Shelved trolleys 4295 with 3 shelves - With 2 detachable shelves ERIKS Item #: 23480265

Catalogue item no 1: 4295

 
Price (Per piece):
€602.92
Shelved trolleys 4395 with 4 shelves - With 3 detachable shelves FETRA Shelved trolleys 4395 with 4 shelves - With 3 detachable shelves ERIKS Item #: 23480271

Catalogue item no 1: 4395

 
Price (Per piece):
€701.24
Load-bearing capacity (kg): 400
Length (mm): 1250
Type of tyres: Solid rubber wheel 200 x 50
Clear filter      (2 of the 2 items displayed)