FETRA
Tyre truck 2033 - 200 kg, heigth 1500 mm
ERIKS Item #: 23479920
Catalogue item no 1: 2033
Price (Per piece) :
{"addToCartPD":{
"item_name": "tyre truck 2033 - 200 kg, heigth 1500 mm",
"item_id": "gr0000000873487",
"material_number": "23479920",
"price": "390.24",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tyre truck 2033 - 200 kg, heigth 1500 mm",
"item_id": "gr0000000873487",
"material_number": "23479920",
"price": "390.24",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0012",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FETRA
Tyre truck 2032 - 200 kg, heigth 1500 mm
ERIKS Item #: 23479919
Catalogue item no 1: 2032
Price (Per piece) :
{"addToCartPD":{
"item_name": "tyre truck 2032 - 200 kg, heigth 1500 mm",
"item_id": "gr0000000888071",
"material_number": "23479919",
"price": "390.24",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tyre truck 2032 - 200 kg, heigth 1500 mm",
"item_id": "gr0000000888071",
"material_number": "23479919",
"price": "390.24",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0012",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FETRA
Tyre trolley 4596 - 400 kg, with 2 platforms
ERIKS Item #: 23480287
Catalogue item no 1: 4596
Price (Per piece) :
{"addToCartPD":{
"item_name": "tyre trolley 4596 - 400 kg, with 2 platforms",
"item_id": "gr0000000890450",
"material_number": "23480287",
"price": "606.94",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tyre trolley 4596 - 400 kg, with 2 platforms",
"item_id": "gr0000000890450",
"material_number": "23480287",
"price": "606.94",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0012",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}