KERN Compact scales
Product documents
Document | Document type |
---|---|
Product overview |
Compact scales type EMB
• Good value entry-level model
For weighing operations that are not legal for trade.
Tare function.
• Easy to use
Large LCD display with 15 mm digit height.
Includes batteries and connection for mains adapter (optional extra).
• With battery conservation
AUTO-OFF feature after 3 min. without change in load, can be switched off.
KERN
Compact scales up to 5.2kg reading precision 1g
ERIKS Item #: 11821767
Catalogue item no 1: 3042.1048 |
Please login to see prices | ||
KERN
Compact scales up to 5.2kg reading precision 5g
ERIKS Item #: 11821768
Catalogue item no 1: 3042.1049 |
Please login to see prices | ||
KERN
Compact scales up to 1.2kg reading precision 0.1g
ERIKS Item #: 12963206
Catalogue item no 1: 3042.1130 |
Please login to see prices | ||
KERN
Compact scales up to 2kg reading precision 0.01g
ERIKS Item #: 12110499
Catalogue item no 1: 3042.1131 |
Please login to see prices | ||
KERN
Compact scales up to 2.2kg reading precision 1g
ERIKS Item #: 11821766
Catalogue item no 1: 3042.1047 |
Please login to see prices | ||
KERN
Compact scales up to 6kg reading precision 0.01g
ERIKS Item #: 12963178
Catalogue item no 1: 3042.1132 |
Please login to see prices |