KERN Compact scales versatile
Product documents
Document | Document type |
---|---|
Product overview |
Table scales type FCB/FKB
• Large, high-resolution table scales
For weighing operations that are not legal for trade up to 65 kg.
Pre-tare function for manual subtraction of a known container weight.
FKB type: with freely programmable weighing unit, e.g. display direct in thread length g/m.
• Backlit display
FKB type: 18 mm digit height.
FCB type: 25 mm digit height.
Delivery incl. mains adapter 230 volts, battery operation possible.
KERN
Compact scales up to 3kg reading precision 0.1g
ERIKS Item #: 12963203
Catalogue item no 1: 3042.1136 |
Please login to see prices | ||
KERN
Compact scales up to 8kg reading precision 0.1g
ERIKS Item #: 12963205
Catalogue item no 1: 3042.1137 |
Please login to see prices | ||
KERN
Compact scales up to 12kg reading precision 1g
ERIKS Item #: 23951384
Catalogue item no 1: 3042.1024 |
Please login to see prices | ||
KERN
Compact scales up to 30kg reading precision 1g
ERIKS Item #: 12963204
Catalogue item no 1: 3042.1138 |
Please login to see prices | ||
KERN
Compact scales up to 65kg reading precision 1g
ERIKS Item #: 12963191
Catalogue item no 1: 3042.1139 |
Please login to see prices |