KERN Compact scales with high precision
Product documents
Document | Document type |
---|---|
Product overview |
Precision scales type PCB
• For weighing operations that are not legal for trade
• Weighing platform made from stainless steel
• Easy to use – only 4 buttons
Various functions: weighing, taring, net total weighing, counting, interface, percentage calculation.
• Delivery includes mains adapter 230 V/50 Hz.
Battery operation possible.
• Digit height on LCD display 15 mm
KERN
Precision scales, reading precision 0.001g/max. 100g
ERIKS Item #: 12327861
Catalogue item no 1: 3042.1112 |
Please login to see prices | ||
KERN
Precision scales 200g reading precision 0.01g
ERIKS Item #: 12327863
Catalogue item no 1: 3042.1113 |
Please login to see prices | ||
KERN
Precision scales up to 0.25kg reading precision 0.001g
ERIKS Item #: 12963176
Catalogue item no 1: 3042.1133 |
Please login to see prices | ||
KERN
Precision scales, reading precision 0.01g/max. 1000g
ERIKS Item #: 12327860
Catalogue item no 1: 3042.1114 |
Please login to see prices | ||
KERN
Precision scales, reading precision 0.1g/max. 2000g
ERIKS Item #: 12327862
Catalogue item no 1: 3042.1117 |
Please login to see prices | ||
KERN
Precision scales up to 3.05kg reading precision 0.01g
ERIKS Item #: 12963192
Catalogue item no 1: 3042.1134 |
Please login to see prices | ||
KERN
Precision scales 6000g reading precision 0.1g
ERIKS Item #: 12327864
Catalogue item no 1: 3042.1121 |
Please login to see prices |