KERN Counting scales, CXB type
Product documents
Document | Document type |
---|---|
Product overview |
Counting scales type CXB
• Entry-level model in professional counting with calibration
Precise counting thanks to automatic reference optimisation.
Counting total memory for totalling same numbers of parts.
Acoustic fill-to-target: target met with signal.
• Battery operation as standard
Operation for up to 200 hrs, without backlighting. Charge time approx. 8 hrs.
• Calibration
For application requiring calibration order calibrator; retrospective initial calibration not possible.
For calibration, please provide the full address of the installation site.
Check weights available upon request!
KERN
Calibration at extra cost
ERIKS Item #: 12963184
Catalogue item no 1: 3042.1153 |
Please login to see prices | ||
KERN
Counting scales, calibrated, reading precision 1g
ERIKS Item #: 12963179
Catalogue item no 1: 3042.1154 |
Please login to see prices | ||
KERN
Counting scales, calibrated, reading precision 5g
ERIKS Item #: 12963180
Catalogue item no 1: 3042.1156 |
Please login to see prices |