KERN Laboratory scales
Product documents
Document | Document type |
---|---|
Product overview |
Precision scales allround type 572
• All-round scales – fast and versatile
Weighing speed adjustable between 2 levels.
Units can be changed.
Calibration weight for external calibration (optional).
• Easy to use
Self-explanatory user guidance in the display.
Additional weight units lb, oz, dwt, TL.
Suitable for reference units 1/5/10/20 units, stainless steel weighing platform.
Percentage calculation for deviation from reference weight.
• Data interface for printer and PC
Incl. data interface RS 232 C - bi-direction for printer and PC.
Mains adapter 230 V.
Setting time approx. 2 sec.
Permissible ambient temperature +15 °C to +40 °C.
• Digit height on LCD display 18 mm
KERN
Laboratory scales up to 0.161kg reading precision 0.001g
ERIKS Item #: 11821776
Catalogue item no 1: 3042.1060 |
Please login to see prices | ||
KERN
Laboratory scales up to 0.301kg reading precision 0.001g
ERIKS Item #: 23951379
Catalogue item no 1: 3042.1026 |
Please login to see prices | ||
KERN
Precision scales up to 16.1kg reading precision 0.01g
ERIKS Item #: 12963177
Catalogue item no 1: 3042.1135 |
Please login to see prices | ||
KERN
Laboratory scales up to 16.1kg reading precision 0.10g
ERIKS Item #: 23951382
Catalogue item no 1: 3042.1029 |
Please login to see prices | ||
KERN
Laboratory scales up to 24.1kg reading precision 0.10g
ERIKS Item #: 23951383
Catalogue item no 1: 3042.1030 |
Please login to see prices |