|
KERN
Platform scales up to 6kg reading precision 1/2g
ERIKS Item #: 12327857
Catalogue item no 1: 3041.9005
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "platform scales up to 6kg reading precision 1/2g",
"item_id": "gr0000000890473",
"material_number": "12327857",
"price": "0",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0015_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KERN
Platform scales up to 15kg reading precision 2/5g
ERIKS Item #: 12318924
Catalogue item no 1: 3041.9010
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "platform scales up to 15kg reading precision 2/5g",
"item_id": "gr0000000874135",
"material_number": "12318924",
"price": "0",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0015_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KERN
Platform scales up to 60kg reading precision 10/20g
ERIKS Item #: 12327855
Catalogue item no 1: 3041.9020
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "platform scales up to 60kg reading precision 10/20g",
"item_id": "gr0000000885786",
"material_number": "12327855",
"price": "0",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0015_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KERN
Platform scales 60kg reading precision 10/20g
ERIKS Item #: 12327856
Catalogue item no 1: 3041.9040
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "platform scales 60kg reading precision 10/20g",
"item_id": "gr0000000889148",
"material_number": "12327856",
"price": "0",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0015_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KERN
Platform scales up to 150kg reading precision 20/50g
ERIKS Item #: 12327849
Catalogue item no 1: 3041.9025
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "platform scales up to 150kg reading precision 20/50g",
"item_id": "gr0000000887069",
"material_number": "12327849",
"price": "0",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0015_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KERN
Platform scales 150kg reading precision 20/50g
ERIKS Item #: 11821801
Catalogue item no 1: 3041.9045
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "platform scales 150kg reading precision 20/50g",
"item_id": "gr0000000892842",
"material_number": "11821801",
"price": "0",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0015_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
KERN
Platform scales 300kg reading precision 50/100g
ERIKS Item #: 12327851
Catalogue item no 1: 3041.9055
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "platform scales 300kg reading precision 50/100g",
"item_id": "gr0000000874942",
"material_number": "12327851",
"price": "0",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0015_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
KERN
Platform scales 300kg reading precision 50/100g
ERIKS Item #: 12327852
Catalogue item no 1: 3041.9060
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "platform scales 300kg reading precision 50/100g",
"item_id": "gr0000000880296",
"material_number": "12327852",
"price": "0",
"item_brand": "kern",
"item_category":"workplace equipment",
"item_category2":"office supplies",
"item_category3":"scales",
"item_category4": "pr_ec000564_0015_mvb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|