KERN Platform scales, SFE type
Product documents
Document | Document type |
---|---|
Product overview |
Platform scales type SFE
• Robust platform scales with calibration certificate
Ideal for long-term industrial use.
For application requiring calibration order calibrator; retrospective initial calibration not possible.
• Dust- and spray-proof IP 65
Display unit and weighing plate made of stainless steel.
Base painted steel.
• Weighing in tolerance range (check weighing):
Battery operation as standard, operation 35 hrs without backlighting.
Weighing cell made from aluminium, silicon-coated.
Permissible ambient temperature range –10 °C to +40 °C.
KERN
Platform scales IP 65 reading precision 10g
ERIKS Item #: 12963218
Catalogue item no 1: 3042.1151 |
Please login to see prices | ||
KERN
Platform scales IP 65 reading precision 20g
ERIKS Item #: 12963198
Catalogue item no 1: 3042.1152 |
Please login to see prices |