KERN Suspended scales
Product documents
Document | Document type |
---|---|
Product overview |
Suspended scales, practical and compact
• Practical and compact
Pull-out measuring tape (100 cm) on bottom of casing.
Reliable overload protection and tare function.
Automatic switch-off after 5 minutes.
• Measuring device with high precision
Setting time 2 sec., includes batteries.
KERN
Suspended scale up to 15kg reading precision 20g
ERIKS Item #: 23951387
Catalogue item no 1: 3042.1020 |
Please login to see prices | ||
KERN
Suspended scale up to 50kg reading precision 100g
ERIKS Item #: 11819632
Catalogue item no 1: 3042.1043 |
Please login to see prices | ||
KERN
Suspended scale up to 50kg reading precision 50g
ERIKS Item #: 23951388
Catalogue item no 1: 3042.1022 |
Please login to see prices |