KERN Suspended scales with snap hook
Product documents
Document | Document type |
---|---|
Product overview |
Suspended scales, stable suspension
• Stable suspension
Stainless steel carabiner, opening 15 mm.
Stainless steel S-hook, opening approx. 25 mm.
Large LCD display.
• Data-hold function
Freeze the weight display by pressing the hold button for 5 sec.
• Tare
Reset the display to " 0" with loaded scales, e.g. for adding or removing items from a container.
• Precise adjustment programme (CAL)
For setting the accuracy.
External adjustment weight required (available for additional charge).
• Power-save function
AUTO-OFF feature after 3 min. without change in load.
Can be switched off.
Including AA batteries (3x1.5 V).
Operation approx. 300 hrs.
KERN
Suspended scale up to 50kg reading precision 100g
ERIKS Item #: 11821807
Catalogue item no 1: 3042.1101 |
Please login to see prices | ||
KERN
Suspended scale up to 100kg reading precision 200g
ERIKS Item #: 11821808
Catalogue item no 1: 3042.1102 |
Please login to see prices | ||
KERN
Suspended scale up to 200kg reading precision 500g
ERIKS Item #: 11821809
Catalogue item no 1: 3042.1103 |
Please login to see prices |